Beli hydraulic valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enerpac Hydraulic Valve ManifoldDeskripsi:These hydraulic valve manifolds smoothly regulate fluid flow and pressure between pumps, actuators, and other components in a hydraulic system. Multiple line connections at one central location allow the use of essential accessories, such as pressure switches and gauges. Applications include: machine tools, material handling, marine, off-highway equipment, food processing, heavy construction equipment, oil field, and farm equipment.atribut:
- UNSPSC: 40141608
- Connection: #4 SAE
- Max. Pressure - Hydraulic Valves (psi): 5000
- Port Size - Hydraulic Valves: #4 SAE
- Temperature Range (°F): 32 to 180
- Parker Hydraulic Manifold ValveDeskripsi:In addition to controlling start and stop of liquid flow in hydraulic systems, these valves control flow direction.atribut:
- Max. Pressure - Hydraulic Valves (psi): 5000
- Seal Type: Nitrile O-Ring
- NUCLEO Relief Hydraulic Valveatribut:
- Maximum Pressure (bar): 350
- Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)Deskripsi:The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applicationsatribut:
- Knob Option: Standard
- Function: Flow Control
- Actuation Type: Manual
- Cracking Pressure (psi): 5
- Seal Material: Nitrile
- YUKEN Hydraulic Cylinders F-CJT170 TypeDeskripsi:YUKEN's "CJT" Series Hydraulic Cylinders are provided with many mounting types so that they can be used for wide use of general purpose industrial machines such as machine tools.
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- Parker Hydraulic Quick Coupling with Valve (Kopler)Deskripsi:Coupling 1/4 Male BSPP NBR Pom dengan spesifikasi ukuran 1/4 Inchi adalah kopling dari brand Parker untuk kebutuhan industri dan bisnis anda.atribut:
- Connection Thread Size (inch): 1/4
- Connection Type: Male Thread - parallel
- Diameter: 7 nom
- Hex Size (mm): 21
- Length (mm): 70.5
- Color: Standard
- Flow Rate (L/minute): 760
- Material: POM
- Maximum Operating Pressure (bar): 10
- Maximum Operating Temperature (°C): 80
- Minimum Operating Temperature (°C): -20
- Outside Diameter (mm): 26
- Seal Material: NBR
- Type: Coupling
- Valve Included: Yes
- Version: Double Shut-Off
- TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:-Weight is approx. 1/2 of screw type.-Operating force is light(39kg or less) and demonstrates high capacity.-The load lowering operation can be adjusted freely by adjusting looseness of release valve.-Handleatribut:
- Lifting Force: 40kN (4t)
- Stroke: 115mm
- Height: 190 to 375mm
- Head diameter: 34mm
- Auxiliary Thread: 70mm
- PRINCE Hydraulic Manual Stack Valve SystemDeskripsi:Manual stacking valve systems feature a control block composed of individual modules for hydraulic systems. Pressure in the central pressure line can be shut off or altered, with the use of particular modules. A variety of modules and components are available to build and/or repair hydraulic systems for machine tool engineering, press manufacture, loaders and feeders, mobile hydraulics, and other applications. These systems and components ensure a high level of flexibility for designers and builders, in addition to individual solutions for control problems. The valve stack is easily modified or extended at a later date by adding modules.atribut:
- UNSPSC: 40141608
- Check Valve Type: Load Holding
- Circuit Section: Parallel
- For use with: Stack Valve
- Max. Flow - Hydraulic Valves (gpm): 12
- Port Size - Hydraulic Valves: #8 SAE
- Valve Type - Hydraulic Stack Valves: Hydraulic Work Section
- Valve Ways and Positions: 4-Way/3-Position
- Parker Valve Hydraulic Valveatribut:
- UNSPSC: 31160000
- YUKEN Hydraulic Cylinders CJT140 Type (Silinder Hidrolik)Deskripsi:YUKEN's "CJT" Series Hydraulic Cylinders are provided with many mounting types so that they can be used for wide use of general purpose industrial machines such as machine tools. Moreover, Switch-Set "CJT" Series Hydraulic Cylinders with a proximity switch which facilitates detecting a positionatribut:
- Design Number: 20
- Maximum stroke (mm): 2000
- Enerpac Hydraulic 700 Bar/10.000 Psi Manifold Valve, 4-WayDeskripsi:Product Lines : Industrial ToolsFunctions as split-flow valve to control 2-4 single-acting cylinders simultaneously. All ports 3/8inch-18 NPTF.atribut:
- Number of Inlet Ports: 1
- Number of Outlet Ports: 4
- Number of Regulated Outlet Ports: 4
- Oil Ports (inch): 3/8 NPTF
- Maximum Operating Pressure (bar): 700
- Length (inch): 12
- MONARCH Hydraulic Valve ManifoldDeskripsi:These hydraulic valve manifolds smoothly regulate fluid flow and pressure between pumps, actuators, and other components in a hydraulic system. Multiple line connections at one central location allow the use of essential accessories, such as pressure switches and gauges. Applications include: machine tools, material handling, marine, off-highway equipment, food processing, heavy construction equipment, oil field, and farm equipment.atribut:
- UNSPSC: 40141608
- Body Material - Hydraulic Valves: Aluminium
- For use with: DO3 Directional Valves
- Includes: (2) O-Rings; D03 Manifold Mounting Pad; Mounting Hardware
- Max. Pressure - Hydraulic Valves (psi): 3000
- NFPA Size: D03
- Number of Stations: 1
- Overall Height (inch): 1-7/32
- Overall Length (inch): 5-11/64
- Overall Width (inch): 2-29/64
- Port Size - Hydraulic Valves: #6 SAE
- Temperature Range (°F): -20 to 130
- Parker Hydraulic Directional Control ValveDeskripsi:The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Markets:- IndustrialApplications:- Suitable for general hydraulic applicationsatribut:
- Function: 3-Way
- Input Voltage (V): 24 DC
- Protection Class: IP65
- Actuation Type: Solenoid
- Body Material: Cast iron
- Connection Type: Connector as per EN 175301-803
- For Fluid Type: Hydraulic oil according to DIN 51524
- Maximum Flow Rate (L/minute): 70
- Maximum Operating Pressure (psi): 5000
- Maximum Operating Temperature: 60
- Minimum Operating Temperature (°C): -25
- Mounting Position: Unrestricted, preferably horizontal
- Mounting Type: Subplate mounting
- Operation Type: Direct
- Port Connection: NG06 / CETOP 03
- Product Series: Directional control valve
- Seal Material: NBR
- Solenoid Option: Standard
- Spool Code: 020
- Spool Position: 2 positions, spring offset in position b, operated in position a
- Enerpac Standard Hydraulic RamDeskripsi:General purpose rams attach to a hydraulic pump to lift heavy loads with minimal effort. They have a maximum working pressure of 10,000 psi.
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- IWARE Mini Portable Barcode Scanneratribut:
- Battery Capacity (mAh): 1200
- Communication Distance: 2,4G 100M (open air), Bluetooth 40 M (open air)
- Communication mode: Wireless 2,4G, Bluetooth BLE 4.0, USB Type-C Cable
- Decode Capability: 1D/2D
- Drop Durability (m): 2
- Input Voltage (V): 5 DC
- Light Source: Aiming 617 nm LED, Illumination 4.000k LED
- Resolution: 640x480 CMOS
- Scan Speed (fps/s): 300
- Barton Tools Hydraulic Hand Pumpatribut:
- Working Pressure (Bar): 700
- Pump System: Single Acting
- Enerpac Hydraulic Puller Set (Treker)Deskripsi:Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
Daftar Harga hydraulic valve Terbaru October 2026
| Enerpac Hydraulic Valve Manifold | Rp6.899.900 |
| Parker Hydraulic Manifold Valve | Rp8.399.900 |
| NUCLEO Relief Hydraulic Valve | Rp1.099.900 |
| Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik) | Rp999.900 |
| YUKEN Hydraulic Cylinders F-CJT170 Type | Rp21.999.900 |
| TEKIRO Hydraulic Bottle Jack (Dongkrak Botol) | Rp229.900 |
| Parker Hydraulic Quick Coupling with Valve (Kopler) | Rp319.900 |
| TRUSCO Hydraulic Bottle Jack (Dongkrak Botol) | Rp1.399.900 |
| PRINCE Hydraulic Manual Stack Valve System | Rp5.299.900 |
| Parker Valve Hydraulic Valve | Rp12.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/laP107355766-2.jpg)

/b3P101000399-5.jpg)
/p5P105048905-6.jpg)
/P102748299-2.jpg)


/feP110163554-1.jpg)




%20(Katup%20Solenoid)/puP106870930-1.jpg)


/pdP111323913-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)